Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CC Commercial Grade Plug 15AMP Yellow
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.65
Each
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15AMP 125VOLT, Brown
$8.97
Extra Heavy-Duty Surge Protective Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 15AMP 125VOLT, White.
$96.01
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20AMP 125VOLT Ivory
$2,288.08
Per 100
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 20AMP 125VOLT, Ivory.
$101.71
Side Mount Deep Box - With Rotating Dual Support. 24 Pack.
$23.83
Snap-In, High Output With Plunger. White.
$10.98
Single Pole, Double Switch, 15 Amps, 120/277 Volts, Brown.
$1,123.50
No longer available or discontinued by the manufacturer.
15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Light Almond.
$1,984.16
Double Three-Way Combination Switch, 15 Amps, 120/277 Volts, Light Almond.
$2,900.00
15AMP 125VOLT 10AMP 250VOLT, Receptacle Duplex Turnlok
$43.82
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Light Almond
$1,092.62
Extra Heavy-Duty Hospital Grade Mri Duplex Receptacle, Back and, Side Wire, 20AMP 125VOLT, White
$41.09
P&S 885TR20SW TR Decor Rec 20A 125V
$3.38
Preset Dimmer, Wall Dimmer; Preset Rotary Push On/Off Switch Operator; Operation Type Single Pole; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Ivory; Size 1.672 Inch W X 1.438 Inch D X 4 Inch H; Approval Ul, Csa; Lumaspec[R] Brand
$7.11
600W 3W Dimmer
$11.83
Dim/Slide 600W Pre-Set 1-Pole Ivory
$32.96
Dim/Slide 600W Pre-Set 1-Pole White
$36.92
Slide Dimmer, Wall Dimmer Type; 1.688 Inch W X 1.469 Inch D X 4.25 Inch H Size; Ivory Finish; 3-Way Operation Type; Ul, Csa Approval; 120 V Voltage Rating; Visionpak Standard Package; 600 W Load Rating
$47.24
120V 1000W Max SP Incan Rotary Dial On/Off Dimmer White
$69.98
20
Popularity
Default